1.5 - 2 Ton - Convertible - Evaporator - Coil - Tin Coated
1.5 - 2 Ton - Convertible - Evaporator - Coil - Tin Coated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- CFM:
- 800 ft3/min
- Coating:
- Tin
- Coil Type:
- Evaporator
- Configuration:
- Convertible
- ETL Listed:
- No
- Height:
- 13-4/5 in
- Length:
- 23-1/2 in
- MBH:
- 24
- Refrigerant:
- R-410A
- SEER:
- 10
- Tonnage:
- 1.5 - 2 Ton
- UL Listed:
- Yes
- Width:
- 12-3/10 in