1.5 Ton - PSC - Single-Stage Air Handler - N-Coil - 208/240V
1.5 Ton - PSC - Single-Stage Air Handler - N-Coil - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Blower Type:
- PSC
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 Ton
- UPC:
- 662021601699
- Volts:
- 208/230V