10-5/8 in. Blower Wheel
10-5/8 in. Blower Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- RKKA
- Diameter:
- 10-5/8 in
- Height:
- 10 in
- Product Type:
- Blower Wheel
- Width:
- 10-11/16 in