10 gal. Point of Use 3 kW Commercial Electric Water Heater
10 gal. Point of Use 3 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control;
- 2 wire configuration
Specifications
- ASME:
- No
- Application:
- Commercial
- Capacity:
- 10 gal
- Diameter:
- 15-3/4 in
- Height:
- 22-7/8 in
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 020352249971
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Point of Use
- Watts:
- 3 kW