This product requires certification to purchase.

10 Ton - Up to 14.6 IEER - Two-Stage Cooling - Packaged Gas/Electric System - 150k Btu/h Heat - R-454B - 208-230/3

Rheem

10 Ton - Up to 14.6 IEER - Two-Stage Cooling - Packaged Gas/Electric System - 150k Btu/h Heat - R-454B - 208-230/3

  • Fast #
  • Part #RGEDYB120ACG152CAK
  • Item #11602830
  • Manufacturer Part #RGEDYB120ACG152CAAK0
3.6 out of 5 Customer Rating
Brand image
Rheem

10 Ton - Up to 14.6 IEER - Two-Stage Cooling - Packaged Gas/Electric System - 150k Btu/h Heat - R-454B - 208-230/3

  • Fast #
  • Part #RGEDYB120ACG152CAK
  • Item #11602830
  • Manufacturer Part #RGEDYB120ACG152CAAK0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Commercial
BTU:
120000
BTU Cooling Rating:
118000
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Depth:
90-1/8
EER:
11.0
Factory Std. Refrigerant Charge:
171
Height:
60
Horsepower:
1/3 hp
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Tonnage:
10 Ton
UL Listed:
Yes
UPC:
662021757440
Volts:
208/230V
Weight:
999
Width:
59-1/2