This product requires certification to purchase.

10 x 7 in. Blower Wheel

ProTech®

10 x 7 in. Blower Wheel

  • Fast #
  • Part #R702021802
  • Item #395120
  • Manufacturer Part #70-20218-02
5 out of 5 Customer Rating
Brand image
ProTech®

10 x 7 in. Blower Wheel

  • Fast #
  • Part #R702021802
  • Item #395120
  • Manufacturer Part #70-20218-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concave blower wheel with clockwise rotation
  • Requires Certification

Documents


Specifications

Blade Span:
10 in
Depth:
7
Diameter:
10
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC:
662766102482