100 gal 400 MBH Commercial Water Heater
100 gal 400 MBH Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- MBH:
- 400
- UPC:
- 020352686189
- Water Heater Capacity Range:
- 51 - 100 gal