100 gal. 250 MBH ASME Commercial Natural Gas Water Heater
Triton® 100 gal. 250 MBH ASME Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- LeakSense™ - intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before catastrophic failure occurs
- EcoNet® smart monitoring technology with integrated Wi-Fi - Rheem exclusive! Provides performance updates and alerts via both mobile device and full-color LCD display
- Systematic health checks - ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- Preventive maintenance alerts - maintenance reminders help to extend life of the tank
- Built-in condensate neutralizer (standard on both base and premium models) -reduces installation time as plumbers no longer need to install this component
- Long-life ASME tank design: Proprietary steel formulation with high temperature porcelain enamel maximizes corrosion resistance
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 250000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Collection:
- Triton®
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- MBH:
- 250
- Power Source:
- Gas
- UPC:
- 020352686059
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, High Efficiency