100 gal. 400 MBH Commercial Natural Gas Water Heater
100 gal. 400 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EcoNet® smart monitoring technology with integrated Wi-Fi - Rheem exclusive! Provides performance updates and alerts via both mobile device and full-color LCD display
- Systematic health checks - ongoing self-monitoring of Triton’s most vital components and alerts of potential issues
- LeakSense™ - intelligent leak detection system detect leaks as small as a grain of sand and provides real-time notifications that warn you before catastrophic failure occurs
- Built-in condensate neutralizer (standard on both base and premium models) -reduces installation time as plumbers no longer need to install this component
- Preventive maintenance alerts - maintenance reminders help to extend life of the tank
Specifications
- Application:
- Commercial
- BTU:
- 400000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 77 in
- MBH:
- 400
- Maximum Temperature:
- 185
- Power Source:
- Gas
- UL Listed:
- Yes
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty