100 gal. Short 199 MBH Commercial Natural Gas Water Heater
100 gal. Short 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Fuel Type:
- Natural Gas
- Lining of Tank:
- Porcelain
- MBH:
- 199
- Power Source:
- Gas
- Type:
- RGHE100SS200692487
- UPC:
- 020352692487
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall