100 gal. Tall 399 MBH Commercial Natural Gas Water Heater
100 gal. Tall 399 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Universal tank design maximizes installation adaptability
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
- Long-life ASME tank design: Proprietary steel formulation with high temperature porcelain enamel maximizes corrosion resistance
Specifications
- ASME:
- Yes
- BTU:
- 399900
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Diameter:
- 23 in
- Fuel Type:
- Natural Gas
- Height:
- 73-1/4 in
- MBH:
- 399
- Power Source:
- Gas
- UPC:
- 020352441481
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall