10/15A 120/230V Limit Control Switch
This product has been replaced by
Manufacturer Part #47-25350-09K
10/15A 120/230V Limit Control Switch
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
Specifications
- AMP:
- 10, 15
- Application:
- Heating, Refrigeration
- Product Type:
- Limit Switch
- Temperature Range:
- 180 to 200 Deg F
- UPC:
- 662766199758
- Width:
- 1-9/16 in