This product requires certification to purchase.

10kW Heater Kit

Rheem

10kW Heater Kit

  • Fast #
  • Part #RXBH1724A10C
  • Item #4568328
  • Manufacturer Part #RXBH-1724A10C
3.3 out of 5 Customer Rating
Brand image
Rheem

10kW Heater Kit

  • Fast #
  • Part #RXBH1724A10C
  • Item #4568328
  • Manufacturer Part #RXBH-1724A10C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OEM part for Rheem
  • Requires Certification

Documents


Specifications

Height:
11-9/10 in
Length:
22-7/10 in
UPC:
662766430967
Volts:
208/230V
Watts:
10 kW
Width:
5-1/2 in