This product requires certification to purchase.

10kW Single Phase Electric KW Heat Strip

This product has been replaced by

10KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 10kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-1724A10J-B
Rheem

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A10J1
  • Item #9888954
  • Manufacturer Part #RXBH-1724A10J-1
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

10KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 10kW Single Phase Electric KW Heat Strip
Manufacturer Part #RXBH-1724A10J-B
Rheem

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724A10J1
  • Item #9888954
  • Manufacturer Part #RXBH-1724A10J-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust resistant nickel chromium heat elements
  • ETL listed
  • Factory installed disconnect available on specific models
  • Requires Certification

Specifications

BTU:
34121
Height:
6 in
Length:
23-3/20 in
MBH:
34.1
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
3 Ton
UPC:
662021644405
Volts:
208/240V
Watts:
10 kW
Width:
12-1/10 in