This product requires certification to purchase.

10kW Single Phase Electric KW Heat Strip

Rheem

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724C10J1
  • Item #9888918
  • Manufacturer Part #RXBH-1724C10J-1
3.8 out of 5 Customer Rating
Brand image
Rheem

10kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724C10J1
  • Item #9888918
  • Manufacturer Part #RXBH-1724C10J-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
34121
Height:
6-1/4 in
Length:
22-9/10 in
MBH:
34.1
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
3 Ton
UPC:
662021644542
Volts:
208/230V
Watts:
10 kW
Width:
11-11/20 in