This product requires certification to purchase.

11-1/5 in. 10kW Electrical Heater Kit

Rheem

11-1/5 in. 10kW Electrical Heater Kit

  • Fast #
  • Part #RXBH1724C10J
  • Item #7522927
  • Manufacturer Part #RXBH-1724C10J
4.1 out of 5 Customer Rating
Brand image
Rheem

11-1/5 in. 10kW Electrical Heater Kit

  • Fast #
  • Part #RXBH1724C10J
  • Item #7522927
  • Manufacturer Part #RXBH-1724C10J
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Control circuit arranged to readily permit staging
  • Factory installed disconnect available on specific models
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust resistant nickel chromium heat elements
  • ETL listed
  • Requires Certification

Documents


Specifications

Height:
11-1/5 in
UPC:
662766438758
Volts:
208/230V
Watts:
10 kW
Width:
6 in