This product requires certification to purchase.

11-15/16 x 9 in. Blower Wheel

This product has been replaced by

No image available
ProTech® Blower Wheel Kit
Manufacturer Part #703016K
Rheem

11-15/16 x 9 in. Blower Wheel

  • Fast #
  • Part #R703016
  • Item #4147177
  • Manufacturer Part #703016
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
ProTech® Blower Wheel Kit
Manufacturer Part #703016K
Rheem

11-15/16 x 9 in. Blower Wheel

  • Fast #
  • Part #R703016
  • Item #4147177
  • Manufacturer Part #703016
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Blade Span:
11-15/16 in
Depth:
9
Diameter:
11-15/16
UPC:
662766334135
Width:
9-1/2