This product requires certification to purchase.

11 x 5 in. Blower Wheel

ProTech®

11 x 5 in. Blower Wheel

  • Fast #
  • Part #R702311151
  • Item #1762666
  • Manufacturer Part #70-23111-51
4.1 out of 5 Customer Rating
Brand image
ProTech®

11 x 5 in. Blower Wheel

  • Fast #
  • Part #R702311151
  • Item #1762666
  • Manufacturer Part #70-23111-51
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concave disc shape with clockwise rotation
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification

Documents


Specifications

Blade Span:
11 in
Depth:
5 in
Diameter:
11 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC:
662766247817