119.9 gal Heavy Duty, Point of Use and Tall 30kW 6-Element 102.366 MBH Commercial Electric Water Heater
119.9 gal Heavy Duty, Point of Use and Tall 30kW 6-Element 102.366 MBH Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long life ASME tank design
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 102366
- Capacity:
- 119.9 gal
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 67-5/8 in
- MBH:
- 102.366
- NSF Certified:
- No
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Temperature Range:
- 90 to 190 Deg F (32.2 to 87.8 Deg C)
- UL Listed:
- Yes
- UPC:
- 020352403434
- Volts:
- 480V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty, Point of Use, Tall
- Watts:
- 30 kW