1/2 hp 1075 RPM 120V Single Phase Blower Motor
SelecTech 1/2 hp 1075 RPM 120V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Collection:
- SelecTech
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 4
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 9-11/32 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766518450
- Volts:
- 120V
- Weight:
- 15 lb