1/2 hp 1075 RPM 120V Single Phase Blower Motor
This product has been replaced by
Manufacturer Part #51-102500-01
1/2 hp 1075 RPM 120V Single Phase Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Covers vast majority of service applications requiring direct-drive motor
- Replaces most residential furnace motors and operates in all positions
- Features 2 speed taps/reversible rotation and 36" leads with easy to use quick-connect flag terminals
Specifications
- Fan Speeds:
- 4
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766067071
- Volts:
- 120V