This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

ProTech®

1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R512360904
  • Item #3254230
  • Manufacturer Part #51-23609-04
4.6 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R512360904
  • Item #3254230
  • Manufacturer Part #51-23609-04
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

Fan Speeds:
3
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UPC:
662766189124
Volts:
208/230V