This product requires certification to purchase.

1/2 hp 120/230V Single Phase ECM Variable Speed Blower Motor

ProTech®

1/2 hp 120/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110260201
  • Item #3923549
  • Manufacturer Part #51-102602-01
5 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 120/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #R5110260201
  • Item #3923549
  • Manufacturer Part #51-102602-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Blak Box® diagnostics
  • Replacement control module or motor module
  • Ball bearings
  • Efficiency up to 80%
  • Constant torque or constant airflow
  • Adjustable off-delay and on-delay/wide ramping range
  • Encapsulated electronics
  • Low audible noise due to patented, resilient rotor design
  • OEM genuine factory authorized part
  • Requires Certification

Documents


Specifications

Blower Type:
ECM Variable Speed
Diameter:
5-9/16
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/2 hp
Length:
10-1/8
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
UPC:
662766398809
Volts:
120/230V