1/2 hp 230V ECM Constant Torque Motor Module
1/2 hp 230V ECM Constant Torque Motor Module
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Endura Pro X-13 motors
- OEM genuine factory authorized part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Hertz:
- 60
- Horsepower:
- 1/2 hp
- Length:
- 6-2/5
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor Module
- UPC:
- 662766500691
- Volts:
- 230V
- Weight:
- 1.85