This product requires certification to purchase.

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

Durastar

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #R6010192105
  • Item #4803961
4.8 out of 5 Customer Rating
Brand image
Durastar

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #R6010192105
  • Item #4803961
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Fuel Type:
Natural Gas
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Length:
7 in
OEM Part:
Yes
Power Source:
Gas
Stages:
Two
Volts:
24V