120 gal. Tall 36 kW Commercial Electric Water Heater
120 gal. Tall 36 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
Specifications
- ASME:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 67-5/8 in
- NSF Certified:
- No
- Phase:
- Three Phase
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 020352472416
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 36 kW