120 gal. 12.1 kW Commercial Electric Water Heater
120 gal. 12.1 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASME:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- Type:
- R690940
- UPC:
- 020352690940
- Water Heater Capacity Range:
- Greater than 100 gal