120 gal. Heavy Duty 18 kW Commercial Electric Water Heater
120 gal. Heavy Duty 18 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Long life ASME tank design
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 120 gal
- Height:
- 67-5/8
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352400655
- Volts:
- 208V
- Water Heater Type:
- Heavy Duty
- Watts:
- 18