120 gal. Tall 54 kW Commercial Electric Water Heater
120 gal. Tall 54 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- ASME:
- No
- Application:
- Commercial
- Capacity:
- 120 gal
- Height:
- 67-5/8
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352408620
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 54