120 Gallon ASME Storage Tank
120 Gallon ASME Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- To be used in tandem with commercial water heating equipment
- Designed for applications that require large quantities of hot water in short periods of time
- Long life tank design maximizes corrosion resistance
- Requires 33" opening - ideal for boiler rooms
- 2" rigid polyurethane foam insulation reduces operating costs
- ASME construction
Documents
Specifications
- ASME:
- Yes
- Capacity:
- 120 gal
- Height:
- 59-1/4
- Power Source:
- Electric
- Type:
- RST120A
- UPC:
- 020352400686
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Storage Tank