This product requires certification to purchase.

120 in. 500# Silicone Tube

You last purchased this on
 
Rheem

120 in. 500# Silicone Tube

  • Fast #
  • Part #R792149191
  • Item #319902
  • Manufacturer Part #79-21491-91
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

120 in. 500# Silicone Tube

  • Fast #
  • Part #R792149191
  • Item #319902
  • Manufacturer Part #79-21491-91
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Silicon Rubber tubing for use with the aquefire heat recovery unit
  • Requires Certification

Specifications

Color Finish Name:
Translucent
Length:
120 in
Material:
Rubber, Silicone
Maximum Temperature:
500