120V 2A Transformer
120V 2A Transformer
Frequently Purchased Together
Product Details
- Built-in 2A fuse on output
- 120V input, 24V output, 40VA
Documents
Specifications
- AMP:
- 2
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Power Source:
- Electric
- UL Listed:
- No
- VA Rating:
- 40 VA
- Volts:
- 120V