40 VA 120V Transformer
40 VA 120V Transformer
Package Quantity Info:
Each: 1Product Details
Product Details
- 1/4" insulated female quick connect connections
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- Transformer
- UL Listed:
- No
- UPC:
- 662766210187
- VA Rating:
- 40 VA
- Volts:
- 120V