13-3/16 in. Blower Wheel
13-3/16 in. Blower Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- RHCL, RHGE, UHGE
- Diameter:
- 13-3/16 in
- Height:
- 15-1/10 in
- Length:
- 14-1/5 in
- Product Type:
- Blower Wheel
- Width:
- 12-5/8 in