This product requires certification to purchase.

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

Rheem

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R512185321
  • Item #3076505
  • Manufacturer Part #51-21853-21
5 out of 5 Customer Rating
Brand image
Rheem

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R512185321
  • Item #3076505
  • Manufacturer Part #51-21853-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/2
Frame Size:
48
Horsepower:
1/3 hp
Length:
14-1/2
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
UPC:
662766264197
Volts:
208/230V