1/3 hp 120/230V Single Phase ECM Blower Motor
1/3 hp 120/230V Single Phase ECM Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blower Type:
- ECM
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Volts:
- 120/230V