This product requires certification to purchase.

5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

Rheem

13ACN Series 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #R13ACN60A01
  • Item #4228190
  • Manufacturer Part #13ACN60A01
5 out of 5 Customer Rating
Brand image
Rheem

13ACN Series 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #R13ACN60A01
  • Item #4228190
  • Manufacturer Part #13ACN60A01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.2
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
13ACN Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
31-5/8 in
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Height:
35-3/5 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
1800 cfm
Max Fuse Size:
60
Phase:
Three Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
No
UPC:
732382095960
Volts:
208/230V
Weight:
234 lb
Width:
33-9/10 in