1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
13AJA Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Limited parts warranty for 5 years
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 11, 1
- BTU:
- 18000
- CEC Compliant:
- For Sale in CA
- Collection:
- 13AJA Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 23-5/8 in
- EER:
- 11.7
- ETL Listed:
- No
- Height:
- 24-3/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 1900 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 732382093072
- Volts:
- 208/230V
- Weight:
- 125 lb
- Width:
- 24-4/5 in