This product requires certification to purchase.

2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

Rheem

13AJA Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #R13AJA30A01757
  • Item #4123123
  • Manufacturer Part #13AJA30A01757
4.3 out of 5 Customer Rating
Brand image
Rheem

13AJA Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #R13AJA30A01757
  • Item #4123123
  • Manufacturer Part #13AJA30A01757
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Limited parts warranty for 5 years
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
19, 0.8
BTU:
30000
CEC Compliant:
For Sale in CA
Collection:
13AJA Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
27-5/8
EER:
11.5
ETL Listed:
No
Height:
24-3/10
Liquid Line (OD):
3/8
MBH:
30
Max CFM:
2325
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
732382093102
Volts:
208/230V
Weight:
146
Width:
28-4/5