This product requires certification to purchase.

4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

Rheem

13AJA Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #R13AJA48A01757
  • Item #4123118
  • Manufacturer Part #13AJA48A01757
5 out of 5 Customer Rating
Brand image
Rheem

13AJA Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #R13AJA48A01757
  • Item #4123118
  • Manufacturer Part #13AJA48A01757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Limited parts warranty for 5 years
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
28, 1.2
BTU:
48000
CEC Compliant:
For Sale in CA
Collection:
13AJA Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
31-5/8
EER:
11.65
ETL Listed:
No
Height:
27-3/5
Liquid Line (OD):
3/8
MBH:
48
Max CFM:
3300
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
732382093133
Volts:
208/230V
Weight:
190
Width:
33-9/10