This product requires certification to purchase.

2.5 Ton, 13 SEER Single-Stage R-410A Air Conditioner

Rheem

13AJN Series 2.5 Ton, 13 SEER Single-Stage R-410A Air Conditioner

  • Fast #
  • Part #R13AJN30A01
  • Item #4145810
  • Manufacturer Part #13AJN30A01
5 out of 5 Customer Rating
Brand image
Rheem

13AJN Series 2.5 Ton, 13 SEER Single-Stage R-410A Air Conditioner

  • Fast #
  • Part #R13AJN30A01
  • Item #4145810
  • Manufacturer Part #13AJN30A01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional compressor warranty for 10 years
  • Conditional parts warranty for 10 years
  • Parts warranty for 5 years
  • Requires Certification

Documents


Specifications

AMP:
17
BTU:
30000
CEC Compliant:
For Sale in CA
Collection:
13AJN Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
27-5/8
EER:
12.0
Height:
24-3/10
Liquid Line (OD):
3/8
Max CFM:
2075
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
732382095199
Volts:
208/230V
Weight:
147
Width:
28-4/5