This product requires certification to purchase.

1/4 hp 825 RPM 208/230V Single Phase Blower Motor

Rheem

1/4 hp 825 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R512154301
  • Item #97479
  • Manufacturer Part #51-21543-01
3.7 out of 5 Customer Rating
Brand image
Rheem

1/4 hp 825 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #R512154301
  • Item #97479
  • Manufacturer Part #51-21543-01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Fan Speeds:
2
Frame Size:
48
Horsepower:
1/4 hp
Length:
14-1/2
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
825
RPM Range:
0-899
UL Listed:
No
UPC:
662766065985
Volts:
208/230V