This product requires certification to purchase.

1/4 in. Brass Cap 6 Pack

ProTech®

1/4 in. Brass Cap 6 Pack

  • Fast #
  • Part #R83CD22456PK
  • Item #3755387
  • Manufacturer Part #83-CD2245-6PK
5 out of 5 Customer Rating
Brand image
ProTech®

1/4 in. Brass Cap 6 Pack

  • Fast #
  • Part #R83CD22456PK
  • Item #3755387
  • Manufacturer Part #83-CD2245-6PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Package Quantity:
Pack of 6
Product Type:
Cap
UPC:
662766241167