14 in. Gas Upflow Filter Base
14 in. Gas Upflow Filter Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 6 in
- Fits Brand:
- Ruud
- Height:
- 15-3/8 in
- Length:
- 28-1/2 in
- Material:
- Metal
- Product Type:
- Filter Base
- UPC:
- 662766213492
- Width:
- 12-7/8 in