This product requires certification to purchase.

14 in. Damper

Rheem

14 in. Damper

  • Fast #
  • Part #R14URD
  • Item #7775494
  • Manufacturer Part #14URD
5 out of 5 Customer Rating
Brand image
Rheem

14 in. Damper

  • Fast #
  • Part #R14URD
  • Item #7775494
  • Manufacturer Part #14URD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • 24 ga.
  • Requires Certification

Specifications

Damper Type:
Motorized Dampers
Diameter:
14
Gauge (metal):
24
Height:
1-1/10
Material:
Metal, Steel
UPC:
662766641080
Volts:
24V