2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
14AJM Series 2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted louvered Steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with Copper tubing and enhanced Aluminum fins, Scroll compressor, R-410A refrigerant, 10 year parts warranty with online registration
Specifications
- A2L Compatible:
- No
- AMP:
- 18
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Collection:
- 14AJM Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 31-5/8 in
- EER:
- 13.0
- ETL Listed:
- No
- Height:
- 27-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2915 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 732382086777
- Volts:
- 208/230V
- Weight:
- 175 lb
- Width:
- 33-9/10 in