This product requires certification to purchase.

4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

14AJM Series 4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #R14AJM48A01
  • Item #3871184
  • Manufacturer Part #14AJM48A01
5 out of 5 Customer Rating
Brand image
Rheem

14AJM Series 4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #R14AJM48A01
  • Item #3871184
  • Manufacturer Part #14AJM48A01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
24.6
BTU:
48000
CEC Compliant:
For Sale in CA
Collection:
14AJM Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
31-5/8 in
EER:
12.0
ETL Listed:
No
Height:
35-3/5 in
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4310 cfm
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
UPC:
732382086807
Volts:
208/230V
Weight:
269 lb
Width:
33-9/10 in