This product requires certification to purchase.

15 gal. Point of Use 1.5 kW Commercial Electric Water Heater

Rheem

15 gal. Point of Use 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP15317687
  • Item #2850487
  • Manufacturer Part #317687
4.1 out of 5 Customer Rating
Brand image
Rheem

15 gal. Point of Use 1.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP15317687
  • Item #2850487
  • Manufacturer Part #317687
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Non-simultaneous wiring
  • 2 wire configuration
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
15 gal
Height:
24-1/4
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
UPC:
020352317687
Volts:
120V
Water Heater Type:
Point of Use
Watts:
1.5