15 gal. Point of Use 2 kW Commercial Electric Water Heater
15 gal. Point of Use 2 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Small enough for installation in limited spaces
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Long life heating element
- Rigid Polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
- Non-simultaneous wiring
- 2 wire configuration
Specifications
- Application:
- Commercial
- Capacity:
- 15 gal
- Height:
- 24-1/4
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UPC:
- 020352403403
- Volts:
- 120V
- Water Heater Type:
- Point of Use
- Watts:
- 2