This product requires certification to purchase.

15 gal. Point of Use 3 kW Commercial Electric Water Heater

Rheem

15 gal. Point of Use 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP15291154
  • Item #2850508
  • Manufacturer Part #291154
4.5 out of 5 Customer Rating
Brand image
Rheem

15 gal. Point of Use 3 kW Commercial Electric Water Heater

  • Fast #
  • Part #REGSP15291154
  • Item #2850508
  • Manufacturer Part #291154
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Small enough for installation in limited spaces
  • Optional wall mounting kit available
  • Long life tank design maximizes corrosion resistance
  • Long life heating element
  • Rigid Polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Non-simultaneous wiring
  • 2 wire configuration
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
Capacity:
15 gal
Diameter:
17-3/4 in
Energy Star Compliant:
No
Height:
24-1/4 in
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
UL Listed:
No
UPC:
020352291154
Volts:
208V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use
Watts:
3 kW